PTL-18-498
Brady Labels, PTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTL-18-498

Brady Labels, PTL Series
In stock
Item Number
PTL-18-498
MFG Item Number
62664
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, PTL Series
Item #
PTL-18-498
Label, 250/RL, 10-12AWG, Wht Vinyl,

PTL Series Information

  • Available in Many Materials, Colors, and Label Widths

Specifications

Specifications
Label Height 1 "
Label Width 0.75 "
Ships Factory Direct No
Manufacturer Part Number 62664
Item Number PTL-18-498
Manufacturer Brady
Product Series PTL
Family Series Brady Labels, PTL Series
Application Cable & Wire Marking
Maximum Printable Area 1.000 " H x 0.750 " W
Brady Material Number B-498
Material Type Vinyl
Material Description Repositional
Adhesive Yes
Compatible Surface Types Rough, Textured
Finish Semi-Gloss
Background Color White
Board Application Through Hole - Top
Panel Application Wire & Cable Marking
Max Characters Per Line 18
Max Lines of Print 10
Recommended Printer(s) TLS 2200, TLS PC Link
Unit Of Measure Roll
Approvals UL, VDE
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved