The store will not work correctly when cookies are disabled.
PTL-23-427-BL
In stock
Item Number
PTL-23-427-BL
Availability
Obsolete Item No Longer Available
Product Details
Overview
LABELS 1.000in. X 4.000in. (25.40 mm X
- Available in Many Materials, Colors, and Label Widths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
18524 |
Item Number |
PTL-23-427-BL |
Manufacturer |
Brady |
Product Series |
PTL |
Family Series |
Brady Labels, PTL Series |
Application |
Cable & Wire Marking |
Maximum Printable Area |
1.000 " H x 1.000 " W |
Brady Material Number |
B-427 |
Material Type |
Vinyl |
Material Description |
Self-Laminating |
Adhesive |
Yes |
Finish |
Matte |
Background Color |
Blue |
Special Properties |
Abrasion, Smudge, Water, and Oil-Resistant |
Voice/Data Application |
Communications Cables |
Label Width |
1 " |
Label Height |
4 " |
Max Characters Per Line |
24 |
Max Lines of Print |
10 |
Recommended Printer(s) |
TLS 2200, TLS PC Link |
Unit Of Measure |
Roll |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0.215 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved