The store will not work correctly when cookies are disabled.
PTL-43-422
Availability
Obsolete Item No Longer Available
Product Details
Overview
LABELS 1.900in. X 50ft. (48.26 mm X
- Available in Many Materials, Colors, and Label Widths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
18628 |
Item Number |
PTL-43-422 |
Manufacturer |
Brady |
Product Series |
PTL |
Family Series |
Brady Labels, PTL Series |
Application |
Panel Marking |
Maximum Printable Area |
1.900 ' H x 50.000 ' W |
Brady Material Number |
B-422 |
Material Type |
Polyester |
Material Description |
Permanent |
Adhesive |
Yes |
Compatible Surface Types |
Rough, Textured |
Finish |
Gloss |
Background Color |
White |
Board Application |
Through Hole - Top |
Panel Application |
General Identification |
Label Width |
1.9 " |
Label Height |
600 " |
Max Characters Per Line |
50 |
Max Lines of Print |
10 |
Recommended Printer(s) |
TLS 2200, TLS PC Link |
Unit Of Measure |
Roll |
Quantity |
1 |
Approvals |
CSA, UL |
Net Weight |
0.445 lbs |
Gross Weight |
0.595 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved