PTL-7-498
Brady Labels, PTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTL-7-498

Brady Labels, PTL Series
In stock
Item Number
PTL-7-498
MFG Item Number
62657
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, PTL Series
Item #
PTL-7-498
LABELS, 16-22AWG, WHT, VINYL, 500/RL

PTL Series Information

  • Available in Many Materials, Colors, and Label Widths

Specifications

Specifications
Label Height 0.5 "
Label Width 0.5 "
Ships Factory Direct No
Manufacturer Part Number 62657
Item Number PTL-7-498
Manufacturer Brady
Product Series PTL
Family Series Brady Labels, PTL Series
Maximum Printable Area 0.500 " H x 0.500 " W
Brady Material Number B-498
Material Type Vinyl
Material Description Repositional
Adhesive Yes
Compatible Surface Types Rough, Textured
Finish Semi-Gloss
Background Color White
Board Application Through Hole - Top
Panel Application Wire & Cable Marking
Max Characters Per Line 11
Max Lines of Print 5
Recommended Printer(s) TLS 2200, TLS PC Link
Unit Of Measure Roll
Approvals UL, VDE
Net Weight 0 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved