PTL-7-499
Brady Labels, PTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTL-7-499

Brady Labels, PTL Series
In stock
Item Number
PTL-7-499
MFG Item Number
18510
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, PTL Series
Item #
PTL-7-499
LABELS, 16-22AWG, WHT, NYLON, 500/RL

PTL Series Information

  • Available in Many Materials, Colors, and Label Widths

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 18510
Item Number PTL-7-499
Manufacturer Brady
Product Series PTL
Family Series Brady Labels, PTL Series
Application Cable & Wire Marking
Maximum Printable Area 0.500 " H x 0.500 " W
Brady Material Number B-499
Material Type Nylon
Material Description Cloth
Adhesive Yes
Compatible Surface Types Low Surface Energy, Powder Coated, Rough, Textured
Finish Matte
Background Color White
Special Properties Low Profile
Panel Application Wire & Cable Marking
Label Width 0.5 "
Label Height 0.5 "
Max Characters Per Line 11
Max Lines of Print 5
Recommended Printer(s) TLS 2200, TLS PC Link
Unit Of Measure Roll
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved