The store will not work correctly when cookies are disabled.
PTL-75-461
Availability
Obsolete Item No Longer Available
Product Details
Overview
LABELS 2.625in. X 1.000in. (66.68 mm X
- Available in Many Materials, Colors, and Label Widths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
62260 |
Item Number |
PTL-75-461 |
Manufacturer |
Brady |
Product Series |
PTL |
Family Series |
Brady Labels, PTL Series |
Application |
Faceplate Label |
Maximum Printable Area |
1.000 " H x 1.000 " W |
Brady Material Number |
B-461 |
Material Type |
Polyester |
Material Description |
Self-Laminating |
Adhesive |
Yes |
Finish |
Matte |
Background Color |
White |
Special Properties |
Abrasion, and Smudge-Resistant |
Special Environment Type |
Autoclave, Freezer, Hot Water Baths, Liquid Nitrogen |
Lab Application |
Cryo Vial |
Vial/Tube Size |
1.0 - 8.0ml Vial/Tube |
Label Width |
2.625 " |
Label Height |
1 " |
Max Characters Per Line |
24 |
Max Lines of Print |
10 |
Recommended Printer(s) |
TLS 2200, TLS PC Link |
Unit Of Measure |
Roll |
Approvals |
VDE |
Net Weight |
0 lbs |
Gross Weight |
0.13 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved