PTLFP-01-425
Brady Labels, PTLFP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTLFP-01-425

Brady Labels, PTLFP Series
In stock
Item Number
PTLFP-01-425
MFG Item Number
11196
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, PTLFP Series
Item #
PTLFP-01-425
LABELS 1.181in. X 0.788in. (30.00 mm X

PTLFP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11196
Item Number PTLFP-01-425
Manufacturer Brady
Product Series PTLFP
Family Series Brady Labels, PTLFP Series
Application Cable & Wire Marking
Maximum Printable Area 0.788 " H x 1.180 " W
Brady Material Number B-425
Material Type Polypropylene
Material Description Permanent
Adhesive Yes
Finish Matte
Background Color White
Special Properties Solvent Resistant
Voice/Data Application Communications Cables
Panel Application Wire & Cable Marking
Cable Type Fiber Strand
Label Width 1.18 "
Label Height 0.788 "
Recommended Printer(s) TLS 2200, TLS PC Link
Unit Of Measure Roll
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved