The store will not work correctly when cookies are disabled.
PTLTB-498-375
Brady Labels, PTLTB Series
In stock
Item Number
PTLTB-498-375
Availability
Obsolete Item No Longer Available
Product Details
Overview
Label, 0.375in.x30FT, White Vinyl,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
62677 |
Item Number |
PTLTB-498-375 |
Manufacturer |
Brady |
Product Series |
PTLTB |
Family Series |
Brady Labels, PTLTB Series |
Application |
Panel Marking |
Maximum Printable Area |
0.375 ' H x 30.000 ' W |
Brady Material Number |
B-498 |
Material Type |
Vinyl |
Material Description |
Repositional |
Adhesive |
Yes |
Finish |
Semi-Gloss |
Background Color |
White |
Board Application |
Through Hole - Top |
Panel Application |
Terminal Block Markers |
Label Width |
0.375 " |
Label Height |
360 " |
Max Characters Per Line |
8 |
Max Lines of Print |
N/A |
Recommended Printer(s) |
TLS 2200, TLS PC Link |
Unit Of Measure |
Roll |
Quantity |
1 |
Approvals |
CSA, UL |
Net Weight |
0.0087 lbs |
Gross Weight |
0.0087 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved