R4410-BL
Brady Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R4410-BL

Brady Miscellaneous
In stock
Item Number
R4410-BL
MFG Item Number
18706
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
R4410-BL
TLS2200 RIBBON, BLUE, 2.00in. X 75ft.

Series Information

Specifications

Specifications
Item Number R4410-BL
Manufacturer Part Number 18706
Ships Factory Direct No
Family Series Brady Miscellaneous
Manufacturer Brady
Net Weight 0 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved