SW46
Brady Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SW46

Brady Miscellaneous
In stock
Item Number
SW46
MFG Item Number
107836
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
SW46
SOC, 3in.X42in., SLIKWIK/CORN COB

Series Information

Specifications

Specifications
Item Number SW46
Manufacturer Part Number 107836
Ships Factory Direct No
Family Series Brady Miscellaneous
Manufacturer Brady
Net Weight 0 lbs
Gross Weight 1.5625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved