THT-18-483-3
Brady Labels, THT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THT-18-483-3

Brady Labels, THT Series
In stock
Item Number
THT-18-483-3
MFG Item Number
31332
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, THT Series
Item #
THT-18-483-3
LABELS 3in.x1in.(76.2mmX25.4mm), 3000/RL

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Label Height 1 "
Label Width 3 "
Ships Factory Direct No
Manufacturer Part Number 31332
Item Number THT-18-483-3
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Application General & Industrial
Maximum Printable Area 1.000 " H x 3.000 " W
Brady Material Number B-483
Material Type Polyester
Adhesive Yes
Compatible Surface Types Low Surface Energy, Powder Coated, Rough, Textured
Finish Gloss
Background Color White
Voice/Data Application General ID
Panel Application General Identification
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Unit Of Measure Roll
Approvals UL
Net Weight 0 lbs
Gross Weight 3.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved