THT-53-423-3
Brady Labels, THT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THT-53-423-3

Brady Labels, THT Series
In stock
Item Number
THT-53-423-3
MFG Item Number
30239
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, THT Series
Item #
THT-53-423-3
LABELS 2.000in. X 0.500in. (50.80 mm X

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Label Height 0.5 "
Label Width 2 "
Manufacturer Part Number 30239
Item Number THT-53-423-3
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Application General & Industrial
Maximum Printable Area 0.500 " H x 2.000 " W
Brady Material Number B-423
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color White
Special Properties Halogen Free
Board Application Through Hole - Top
Panel Application General Identification
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Unit Of Measure Roll
Net Weight 1.12 lbs
Gross Weight 1.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved