X-11-499
Brady Labels, X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X-11-499

Brady Labels, X Series
In stock
Item Number
X-11-499
MFG Item Number
60463
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, X Series
Item #
X-11-499
XPERT LABELS NYLON CLOTH .75in. X .5in.

X Series Information

  • Adhesive and Cloth Backing Offers Excellent Holding Power
  • Sticks to Any Clean, Dry Surface
  • Specially Formulated Topcoat for Excellent Print Quality

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60463
Item Number X-11-499
Manufacturer Brady
Product Series X
Family Series Brady Labels, X Series
Application General & Industrial
Maximum Printable Area 0.500 " H x 0.750 " W
Brady Material Number B-499
Material Type Nylon
Material Description Cloth
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Textured
Finish Matte
Text Color Black
Background Color White
Special Properties Oil, and Water-Resistant
Special Environment Type Extreme Low Temperatures
Panel Application Inside-of-Panel Component Marking
Label Width 0.75 "
Label Height 0.5 "
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved