X-29-422
Brady Labels, X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X-29-422

Brady Labels, X Series
In stock
Item Number
X-29-422
MFG Item Number
60469
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, X Series
Item #
X-29-422
XPERT LABELS .5in. X 1.5in.

X Series Information

  • Adhesive and Cloth Backing Offers Excellent Holding Power
  • Sticks to Any Clean, Dry Surface
  • Specially Formulated Topcoat for Excellent Print Quality

Specifications

Specifications
Label Height 0.5 "
Label Width 1.5 "
Manufacturer Part Number 60469
Item Number X-29-422
Manufacturer Brady
Product Series X
Family Series Brady Labels, X Series
Maximum Printable Area 0.500 " H x 1.500 " W
Brady Material Number B-422
Material Type Polyester
Material Description Permanent
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Textured
Finish Gloss
Text Color Black
Background Color White
Special Properties Moisture Resistant
Voice/Data Application 1-6 Outlet Faceplates, General ID, Location ID, Outlet/Jack ID
Panel Application Inside-of-Panel Component Marking, Outside-of-Panel Markings
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals CSA, UL
Net Weight 0.265 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved