X-61-483
Brady Labels, X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X-61-483

Brady Labels, X Series
In stock
Item Number
X-61-483
MFG Item Number
60484
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, X Series
Item #
X-61-483
XPERT LABELS .5in. X 2in.

X Series Information

  • Adhesive and Cloth Backing Offers Excellent Holding Power
  • Sticks to Any Clean, Dry Surface
  • Specially Formulated Topcoat for Excellent Print Quality

Specifications

Specifications
Label Height 0.5 "
Label Width 2 "
Ships Factory Direct No
Manufacturer Part Number 60484
Item Number X-61-483
Manufacturer Brady
Product Series X
Family Series Brady Labels, X Series
Maximum Printable Area 0.500 " H x 2.000 " W
Brady Material Number B-483
Material Type Polyester
Material Description Ultra Aggressive
Adhesive Yes
Compatible Surface Types Low Surface Energy, Powder Coated, Rough, Textured
Finish Gloss
Text Color Black
Background Color White
Special Properties Moisture Resistant
Voice/Data Application 1-6 Outlet Faceplates, General ID, Location ID, Outlet/Jack ID
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved