X-7-422
Brady Labels, X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X-7-422

Brady Labels, X Series
In stock
Item Number
X-7-422
MFG Item Number
64301
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, X Series
Item #
X-7-422
XPERT LABELS 0.5in. X 0.5in.

X Series Information

  • Adhesive and Cloth Backing Offers Excellent Holding Power
  • Sticks to Any Clean, Dry Surface
  • Specially Formulated Topcoat for Excellent Print Quality

Specifications

Specifications
Label Height 0.5 "
Label Width 0.5 "
Ships Factory Direct No
Manufacturer Part Number 64301
Item Number X-7-422
Manufacturer Brady
Product Series X
Family Series Brady Labels, X Series
Application General & Industrial
Maximum Printable Area 0.500 " H x 0.500 " W
Brady Material Number B-422
Material Type Polyester
Material Description Permanent
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Textured
Finish Gloss
Text Color Black
Background Color White
Special Properties Moisture Resistant
Voice/Data Application 1-6 Outlet Faceplates, General ID, Location ID, Outlet/Jack ID, Patch Panel
Panel Application Inside-of-Panel Component Marking
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals UL
Net Weight 0.14 lbs
Gross Weight 0.0263 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved