Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X-7-498

Brady Labels, X Series
In stock
Item Number
X-7-498
MFG Item Number
60457
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, X Series
Item #
X-7-498
LABELS, 22-16AWG, 0.5in.x0.50in., 350/RL

X Series Information

  • Adhesive and Cloth Backing Offers Excellent Holding Power
  • Sticks to Any Clean, Dry Surface
  • Specially Formulated Topcoat for Excellent Print Quality

Specifications

Specifications
Label Height 0.5 "
Label Width 0.5 "
Ships Factory Direct No
Manufacturer Part Number 60457
Item Number X-7-498
Manufacturer Brady
Product Series X
Family Series Brady Labels, X Series
Application Cable & Wire Marking
Maximum Printable Area 0.500 " H x 0.500 " W
Brady Material Number B-498
Material Type Vinyl
Material Description Repositional
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Textured
Finish Semi-Gloss
Text Color Black
Background Color White
Special Properties Moisture Resistant
Voice/Data Application Communications Cables
Panel Application Wire & Cable Marking
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals UL
Net Weight 0.145 lbs
Gross Weight 0.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved