XC-375-422
Brady Labels, XC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XC-375-422

Brady Labels, XC Series
In stock
Item Number
XC-375-422
MFG Item Number
60467
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, XC Series
Item #
XC-375-422
XPERT LABELS .375in. X 30ft.

XC Series Information

  • Aggressive Adhesive Good for Powder‑Coated and Textured Flat Surfaces
  • Designed to Withstand Exposure to Numerous Solvents
  • UL Approved; CSA Accepted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60467
Item Number XC-375-422
Manufacturer Brady
Product Series XC
Family Series Brady Labels, XC Series
Application General & Industrial
Maximum Printable Area 0.375 " H x 19.000 " W
Brady Material Number B-422
Material Type Polyester
Material Description Permanent
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Textured
Finish Gloss
Text Color Black
Background Color White
Special Properties Moisture Resistant
Voice/Data Application 110 Blocks, BIX Blocks, Broadcast Patch Bay Strips, Desi-Strip Inserts, 1-6 Outlet Faceplates
Panel Application Inside-of-Panel Component Marking, Outside-of-Panel Markings
Label Width 19 "
Label Height 0.375 "
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals UL
Net Weight 0.15 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved