XC-500-422
Brady Labels, XC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XC-500-422

Brady Labels, XC Series
In stock
Item Number
XC-500-422
MFG Item Number
60470
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, XC Series
Item #
XC-500-422
XPERT LABELS .5in. X 30ft. CONT

XC Series Information

  • Aggressive Adhesive Good for Powder‑Coated and Textured Flat Surfaces
  • Designed to Withstand Exposure to Numerous Solvents
  • UL Approved; CSA Accepted

Specifications

Specifications
Label Height 0.5 "
Label Width 19 "
Ships Factory Direct No
Manufacturer Part Number 60470
Item Number XC-500-422
Manufacturer Brady
Product Series XC
Family Series Brady Labels, XC Series
Application General & Industrial
Maximum Printable Area 0.500 " H x 19.000 " W
Brady Material Number B-422
Material Type Polyester
Material Description Permanent
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Textured
Finish Gloss
Text Color Black
Background Color White
Special Properties Moisture Resistant
Voice/Data Application 110 Blocks, BIX Blocks, Broadcast Patch Bay Strips, Desi-Strip Inserts, 1-6 Outlet Faceplates
Panel Application Inside-of-Panel Component Marking, Outside-of-Panel Markings
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals UL
Net Weight 0.165 lbs
Gross Weight 0.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved