XC-625-412
Brady Labels, XC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XC-625-412

Brady Labels, XC Series
In stock
Item Number
XC-625-412
MFG Item Number
105873
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, XC Series
Item #
XC-625-412
XPERT LABELS .625in.X24ft.

XC Series Information

  • Aggressive Adhesive Good for Powder‑Coated and Textured Flat Surfaces
  • Designed to Withstand Exposure to Numerous Solvents
  • UL Approved; CSA Accepted

Specifications

Specifications
Label Height 0.625 "
Label Width 19 "
Ships Factory Direct No
Manufacturer Part Number 105873
Item Number XC-625-412
Manufacturer Brady
Product Series XC
Family Series Brady Labels, XC Series
Maximum Printable Area 0.625 " H x 19.000 " W
Brady Material Number B-412
Material Type Polypropylene
Adhesive No
Finish Matte
Text Color Black
Background Color White
Voice/Data Application 110 Blocks, BIX Blocks, Broadcast Patch Bay Strips, Desi-Strip Inserts, 1-4 Outlet Faceplates
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals CSA, UL
Comments Tag
Net Weight 0.17 lbs
Gross Weight 0.0281 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved