XPS-375-1
Brady Labels, XPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XPS-375-1

Brady Labels, XPS Series
In stock
Item Number
XPS-375-1
MFG Item Number
60087
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, XPS Series
Item #
XPS-375-1
LABELS, 12-6AWG, 1.0in.x0.65in., 100/RL

XPS Series Information

  • 3:1 Heat Shrinkable Sleeve for Maximum Insulation Protection and Permanent Identification
  • Fade‑Resistance and Smudge Proof for Superior Aesthetic Appearance
  • Cold Resistant and Flame Retardant
  • All‑in‑one Cartridge Includes Ribbon and Label Supply

Specifications

Specifications
Label Height 0.645 "
Label Width 1.015 "
Ships Factory Direct No
Manufacturer Part Number 60087
Item Number XPS-375-1
Manufacturer Brady
Product Series XPS
Family Series Brady Labels, XPS Series
Application Heat Shrink
Maximum Printable Area 0.645 " H x 1.015 " W
Brady Material Number B-342
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Finish Matte
Text Color Black
Background Color White
Special Properties PermaSleeve Heat-Shrink Polyolefin
Special Environment Type Cold Weather
Panel Application Wire & Cable Marking
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved