XSL-115-427
Brady Labels, XSL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XSL-115-427

Brady Labels, XSL Series
In stock
Item Number
XSL-115-427
MFG Item Number
60339
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, XSL Series
Item #
XSL-115-427
LABEL, 10-4AWG, 1.50in.x1.25in., 250/RL

XSL Series Information

  • Self‑Laminating Vinyl with a White Printable Zone and Translucent Over laminating
  • Durable, Permanent Acrylic Adhesive has Outstanding Water and Oil Resistance
  • UL Approved
  • All‑in‑one Cartridge Includes Ribbon and Label Supply

Specifications

Specifications
Label Height 1.25 "
Label Width 1.5 "
Manufacturer Part Number 60339
Item Number XSL-115-427
Manufacturer Brady
Product Series XSL
Family Series Brady Labels, XSL Series
Maximum Printable Area 0.500 " H x 1.500 " W
Brady Material Number B-427
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Compatible Surface Types Rough, Textured
Finish Matte
Text Color Black
Background Color Clear, White
Special Properties Abrasion, Smudge, Water, and Oil-Resistant
Voice/Data Application Communications Cables, Power & Ground Cables
Panel Application Wire & Cable Marking
Cable Type Silver Satin
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals UL
Net Weight 0.275 lbs
Gross Weight 245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved