XSL-31-427
Brady Labels, XSL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XSL-31-427

Brady Labels, XSL Series
In stock
Item Number
XSL-31-427
MFG Item Number
60342
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, XSL Series
Item #
XSL-31-427
LABELS, 10-4AWG, 1.0in.x1.50in., 250/RL

XSL Series Information

  • Self‑Laminating Vinyl with a White Printable Zone and Translucent Over laminating
  • Durable, Permanent Acrylic Adhesive has Outstanding Water and Oil Resistance
  • UL Approved
  • All‑in‑one Cartridge Includes Ribbon and Label Supply

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60342
Item Number XSL-31-427
Manufacturer Brady
Product Series XSL
Family Series Brady Labels, XSL Series
Application Cable & Wire Marking
Maximum Printable Area 0.500 " H x 1.000 " W
Brady Material Number B-427
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Compatible Surface Types Rough, Textured
Finish Matte
Text Color Black
Background Color Clear, White
Special Properties Abrasion, Smudge, Water, Oil, and Solvent-Resistant
Special Environment Type Cold Weather
Voice/Data Application Communications Cables, Power & Ground Cables
Panel Application Wire & Cable Marking
Cable Type 4 Pair UTP, Cat 5, Cat 5e, Cat 6, RG-59 Coax, RG-6 Coax, Silver Satin
Label Width 1 "
Label Height 1.5 "
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Approvals UL
Net Weight 0.245 lbs
Gross Weight 0.511 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved