10D27R
Brush Fuses Fuses, D27R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10D27R

Brush Fuses Fuses, D27R Series
In stock
Item Number
10D27R
MFG Item Number
10D27R
Series
10D27R is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, D27R Series
Item #
10D27R
FUSE, 10A, 500VAC, ULTRA-FAST ACTING

D27R Series Information

  • 2~25 Amps
  • 500VAC
  • Fast Acting or Time Delay
  • Diazed Bottle Type
  • DIN Approvals
Diazed Fuses, commonly known as "bottle" fuses, are available in five sizes. Each size fuse body has a different diameter to fit only into the appropriate screw cap and fuse base. Also, the fuse tips have a different diameters, depending on their current rating. The diameter of the tip matches the diameter of the hole in the adapter screw to ensure that no fuse is higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter screws are color coded to avoid mismatching.
  • Color Coded
  • Trip Indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10D27R
Item Number 10D27R
Manufacturer Brush Fuses
Product Series D27R
Family Series Brush Fuses Fuses, D27R Series
Case Color Code Red
Package Code DII
Voltage (AC) 500 VAC
Current Rating 10 A
Class aR, gR
Characteristic Semiconductor
Package Type Bottle
Interrupt Rating 100 kA @ 500 V
Trip Indicator Yes
Alarm Contact No
Approvals DIN
RoHS No
Net Weight 0.0113 lbs
Gross Weight 0.0637 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved