180LET
Brush Fuses Fuses, LET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

180LET

Brush Fuses Fuses, LET Series
In stock
Item Number
180LET
MFG Item Number
180LET
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LET Series
Item #
180LET
FUSE, 180A, 240VAC, SEMICONDUCTOR

LET Series Information

  • 9~900 Amps
  • 240VAC, 150VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL, IEC, BS88 Approvals
LET Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse‑units or fuse gear, two hold fitting. The fuse links comply with revised standard BS88 part 2 and IEC60269 part 2 standards.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 180LET
Item Number 180LET
Manufacturer Brush Fuses
Product Series LET
Family Series Brush Fuses Fuses, LET Series
Current Rating 180 A
Voltage (AC) 240 VAC
Voltage (DC) 150 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 150 VDC, 200 kA @ 240 VAC
Trip Indicator No
Alarm Contact No
Body Length (in) 1.03 "
Mounting Centers (in) 1.65 "
Approvals BS88, IEC, UL
RoHS Yes
Net Weight 0.07 lbs
Gross Weight 0.0706 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved