65EET
Brush Fuses Fuses, EET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

65EET

Brush Fuses Fuses, EET Series
In stock
Item Number
65EET
MFG Item Number
65EET
Series
65EET is available to buy in increments of 120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, EET Series
Item #
65EET
FUSE

EET Series Information

  • 90~160 Amps
  • 660VAC/450VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL, IEC, BS88 Approvals
EET Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised standard bs88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 65EET
Item Number 65EET
Manufacturer Brush Fuses
Product Series EET
Family Series Brush Fuses Fuses, EET Series
Current Rating 65 A
Voltage (AC) 660 VAC
Voltage (DC) 450 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 450 VDC, 200 kA @ 660 VAC
Trip Indicator No
Alarm Contact No
Body Length (in) 1.81 "
Mounting Centers (in) 2.76 "
Approvals BS88, IEC, UL
RoHS Yes
Net Weight 0.1981 lbs
Gross Weight 0.2019 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved