30303D
Bryant Electric Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30303D

Bryant Electric Disconnect Switches
In stock
Item Number
30303D
MFG Item Number
30303D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
30303D
30A 600V 3P Disc Sww/Nema 3R

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30303D
Item Number 30303D
Manufacturer Bryant Electric
Family Series Bryant Electric Disconnect Switches
Poles 3
NEMA Rating NEMA 3R
Current Rating 30 A
UL Class UL98
Max HP 120V 1P 3 hp
Max HP 240V 1P 7.5 hp
Approvals CSA, UL
Net Weight 1.355 lbs
Gross Weight 1.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved