3743R
Bryant Electric Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3743R

Bryant Electric Light Fixtures
In stock
Item Number
3743R
MFG Item Number
3743R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
3743R
Lampholder, 1000W 250V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3743R
Item Number 3743R
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 1,000 W
Equivalent Power 1,000 W
Mounting Screw
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved