4700DRIG
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4700DRIG

Bryant Electric Plugs & Receptacles
In stock
Item Number
4700DRIG
MFG Item Number
4700DRIG
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
4700DRIG
Lkg Dup Rcpt, Ig, 15A 125V, L5-15R,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4700DRIG
Item Number 4700DRIG
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Duplex Receptacle
NEMA Configuration L5-15R
Watertight No
Corrosion Resistant No
Isolated Ground Yes
Color Orange
Approvals CSA, UL
Net Weight 0.275 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved