4821I
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4821I

Bryant Electric Switches
In stock
Item Number
4821I
MFG Item Number
4821I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
4821I
Mom Switch, 15A, 120/277V, Spdt, Iv

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4821I
Item Number 4821I
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 15 A
Operator Color Ivory
Illuminated No
Locking No
Approvals CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved