4901L
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4901L

Bryant Electric Switches
In stock
Item Number
4901L
MFG Item Number
4901L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
4901L
Key Switch, 20A/277V Max, 1-Pole

Series Information

Specifications

Specifications
Manufacturer Part Number 4901L
Item Number 4901L
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 20 A
Illuminated No
Locking Yes
Wiring Back and Side Wired
Approvals CSA, UL
Comments Straight Key
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved