4901W
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4901W

Bryant Electric Switches
In stock
Item Number
4901W
MFG Item Number
4901W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
4901W
Sp Tog, Ind Grd, 20A 120/277V, Wh

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4901W
Item Number 4901W
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 20 A
Operator Color White
Illuminated No
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved