50003D
Bryant Electric Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50003D

Bryant Electric Manual Motor Controllers
In stock
Item Number
50003D
MFG Item Number
50003D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
50003D
50A 600V 3P Disc Sw

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50003D
Item Number 50003D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Operating Current 50 A
Max HP 120V 1PH 3 hp
Max HP 240V 1PH 7.5 hp
Max HP 480V 1PH 15 hp
Max HP 600V 1PH 20 hp
Approvals CSA, UL
Comments Standard Toggle, Side Wired
Net Weight 0.465 lbs
Gross Weight 0.51 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved