5278G
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5278G

Bryant Electric Plugs & Receptacles
In stock
Item Number
5278G
MFG Item Number
5278G
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
5278G
Flg-Inlt, 15A 125V, 5-15P

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5278G
Item Number 5278G
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Voltage 125 VAC
Body Type Straight
NEMA Configuration 5-15P
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Specification Grade
Net Weight 0.075 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved