5279
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5279

Bryant Electric Plugs & Receptacles
In stock
Item Number
5279
MFG Item Number
5279
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
5279
Flg-Rcpt, 15A 125V, 5-15R

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5279
Item Number 5279
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Voltage 125 VAC
NEMA Configuration 5-15R
Color White
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Specification Grade
Net Weight 0.095 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved