5461I
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5461I

Bryant Electric Plugs & Receptacles
In stock
Item Number
5461I
MFG Item Number
5461I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
5461I
Sgl Rcpt, Ind Grd, 20A 250V, 6-20R,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5461I
Item Number 5461I
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 20 A
Voltage 250 VAC
Connection Type Receptacle
NEMA Configuration 6-20R
Color Ivory
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Specification Grade
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved