5965B
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5965B

Bryant Electric Plugs & Receptacles
In stock
Item Number
5965B
MFG Item Number
5965B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
5965B
Plug, Int Grd, 15A 125V, 5-15P, Bk

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5965B
Item Number 5965B
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Voltage 125 VAC
Body Type Straight
Connection Type Plug
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved