66042D
Bryant Electric Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

66042D

Bryant Electric Manual Motor Controllers
In stock
Item Number
66042D
MFG Item Number
66042D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
66042D
40A 600V 2P Rotary Disc Sw

Series Information

Specifications

Specifications
Manufacturer Part Number 66042D
Item Number 66042D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Operating Current 40 A
Max HP 120V 1PH 2 hp
Max HP 240V 1PH 5 hp
Max HP 480V 1PH 10 hp
Max HP 600V 1PH 15 hp
Approvals CSA, UL
Comments Rotary, Side Wired
Net Weight 0 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved