664X63D
Bryant Electric Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

664X63D

Bryant Electric Manual Motor Controllers
In stock
Item Number
664X63D
MFG Item Number
664X63D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
664X63D
60A 600V 3P Rtry Disc Sw 4X Plas

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 664X63D
Item Number 664X63D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Operating Current 60 A
Max HP 240V 1PH 10 hp
Max HP 480V 1PH 25 hp
Max HP 600V 1PH 30 hp
Approvals CSA, UL
Comments Rotary
Net Weight 0 lbs
Gross Weight 3.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved