7565NC
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7565NC

Bryant Electric Plugs & Receptacles
In stock
Item Number
7565NC
MFG Item Number
7565NC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
7565NC
Lkg Conn, 3P3W, 15A125/10A250V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7565NC
Item Number 7565NC
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 10 A
Number of Poles 3
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration Non-NEMA
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, White
Comments Replacement Use Only
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved