9650NC
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9650NC

Bryant Electric Plugs & Receptacles
In stock
Item Number
9650NC
MFG Item Number
9650NC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
9650NC
Conn, 50A 250V, 6-50R

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9650NC
Item Number 9650NC
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 50 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 6-50R
Color Gray
Watertight No
Corrosion Resistant No
Isolated Ground No
Approvals CSA, UL
Net Weight 0.935 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved