BDS100L
Bryant Electric Grips, Bus Drop Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BDS100L

Bryant Electric Grips, Bus Drop Series
In stock
Item Number
BDS100L
MFG Item Number
BDS100L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Bus Drop Series
Item #
BDS100L
Uni Eye, Sup Grip, 1.0-1.2in., Galv,

Bus Drop Series Information

Used for light duty support of the dead weight of flexible cable connections of electrical machinery to bus ducts, relieving strain, pull, vibration, and flexing, when used with safety springs, these grips reduce tension, prevent pullouts, electrical accidents, and downtime, often used in conjunction with strain relief grips.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BDS100L
Item Number BDS100L
Manufacturer Bryant Electric
Product Series Bus Drop
Family Series Bryant Electric Grips, Bus Drop Series
Min Cord Diameter 1 "
Max Cord Diameter 1.25 "
Mesh Style Split Mesh
Eye Style Locking Bale
Approx. Break Strength 350 lbs
Mesh Length 3.5 "
Net Weight 0 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved