BDSR24
Bryant Electric Grips, Dust-Tight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BDSR24

Bryant Electric Grips, Dust-Tight Series
In stock
Item Number
BDSR24
MFG Item Number
BDSR24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Dust-Tight Series
Item #
BDSR24
Bus Drop Grip, .24-.32in., 1/2in., Stl

Dust-Tight Series Information

For indoor use only to connect flexibility cord or bus drop cables to electrical enclosures used for preventing cable pullout damage and for controlling arc‑of‑bend by absorbing tension from terminals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BDSR24
Item Number BDSR24
Manufacturer Bryant Electric
Product Series Dust-Tight
Family Series Bryant Electric Grips, Dust-Tight Series
Min Cord Diameter 0.24 "
Max Cord Diameter 0.32 "
Mesh Style Wide Range
Mesh Length 3.25 "
Hub Size 0.5 " NPS
Knockout Hole Min 0.86
Knockout Hole Max 0.91
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved