BRY6084AK
Bryant Electric Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRY6084AK

Bryant Electric Electrical Boxes
In stock
Item Number
BRY6084AK
MFG Item Number
BRY6084AK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
BRY6084AK
Watertight Adap Kit, 1in., Gray

Series Information

Specifications

Specifications
Item Number BRY6084AK
Manufacturer Part Number BRY6084AK
Ships Factory Direct No
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Boxes
Approvals cULus
Comments 1 " NPT Hubs, Gray
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved