BRY60CM84WAK
Bryant Electric Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRY60CM84WAK

Bryant Electric Electrical Boxes
In stock
Item Number
BRY60CM84WAK
MFG Item Number
BRY60CM84WAK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
BRY60CM84WAK
Watertight Adap Kit, 1in., White

Series Information

Specifications

Specifications
Item Number BRY60CM84WAK
Manufacturer Part Number BRY60CM84WAK
Ships Factory Direct No
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Boxes
Approvals cULus
Comments 1 " NPT Hubs, White
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved