BRY7PS1050M
Bryant Electric Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRY7PS1050M

Bryant Electric Power Strips
In stock
Item Number
BRY7PS1050M
MFG Item Number
BRY7PS1050M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
BRY7PS1050M
Spd Strp, 7 Rcpt, 1050 J, Tel/Fax,

Series Information

Specifications

Specifications
Manufacturer Part Number BRY7PS1050M
Item Number BRY7PS1050M
Manufacturer Bryant Electric
Family Series Bryant Electric Power Strips
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Circuit Breaker 15 A
Number of Outlets 7
Suppression Rating 1,050 J
Telephone Protection Yes
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Intended Application Home/Office
Material Plastic
Cord Length 6 '
Power Switch Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved