The store will not work correctly when cookies are disabled.
CS8264
Bryant Electric Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CS8264 |
Item Number |
CS8264 |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Plugs & Receptacles |
Current Rating |
50 A |
Number of Poles |
2 |
Number of Wires |
3 |
Body Type |
Straight |
Connection Type |
Connector |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black |
Approvals |
CSA, UL |
Comments |
Heavy Duty |
Net Weight |
0.935 lbs |
Gross Weight |
1 lb |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved