DC1004114
Bryant Electric Grips, Deluxe Cord Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DC1004114

Bryant Electric Grips, Deluxe Cord Series
In stock
Item Number
DC1004114
MFG Item Number
DC1004114
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Deluxe Cord Series
Item #
DC1004114
45 Male, Dcg, 1.0-1.12in., 1 1/4in.

Deluxe Cord Series Information

For indoor and Outdoor Environments where Cable or Arc‑of‑Bend Control, Cord is exposed to moisture, splash or washdown, provides pullout from tension, vibration, motion and strain.

Specifications

Specifications
Manufacturer Part Number DC1004114
Item Number DC1004114
Manufacturer Bryant Electric
Product Series Deluxe Cord
Family Series Bryant Electric Grips, Deluxe Cord Series
Min Cord Diameter 1 "
Max Cord Diameter 1.125 "
Mesh Style Stainless Steel Mesh
Hub Size 1.25 " NPT
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved