GFCI2515
Bryant Electric Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFCI2515

Bryant Electric Cordsets
In stock
Item Number
GFCI2515
MFG Item Number
GFCI2515
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
GFCI2515
Gfci Line Cord, 15A 125V, 25ft.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFCI2515
Item Number GFCI2515
Manufacturer Bryant Electric
Family Series Bryant Electric Cordsets
Output (1) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Cord Length 6 '
Cord Gauge 14/3 AWG
Cord Type SJTW-A
Reset Manual
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved