GFMDCB120240253P
Bryant Electric Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFMDCB120240253P

Bryant Electric Circuit Breakers
In stock
Item Number
GFMDCB120240253P
MFG Item Number
GFMDCB120240253P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
GFMDCB120240253P
25A 120/240Vac 3P Circuit Breaker

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFMDCB120240253P
Item Number GFMDCB120240253P
Manufacturer Bryant Electric
Family Series Bryant Electric Circuit Breakers
Poles 3
Current Rating 23 A
Max Voltage 120 VAC, 240 VAC
GFCI Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 2.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved